• The item cannot be ordered due to missing prices.

Electronic torque wrench / rotational angle wrench without plug-in head 400 N·m

Article no.: 655235 400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±2
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±2 %
Measuring accuracy rotational angle ±1 %
Exchangeable tool Plug-in head
Interface USB interface
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 714
Overall length L 687 mm
Torque range 40 Nm - 400 Nm
Torque range 30 lbfft - 300 lbfft
Torque range 360 lbfin - 3,600 lbfin
Resolution 0.1 Nm
Weight 1,770 g
Adjusted reference dimension on the torque wrench [l2] 25 mm
Socket for plug-in head 14×18 mm
Display digital
Release signalling optisk; akustisk; haptisk
Trigger principle mechanical short-travel release
Power supply Battery-powered
Number of batteries contained 4
Article no of the battery / rechargeable battery fitted 081557 LR3
Connection format for plug-in heads (rectangular socket)
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback visning; udløsning
Reversible reading Nm; lbfin; lbfft
Measurement process Torque; Rotation angle
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 656 mm
Lever length including factory calibration reference dimension [l3] 681 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655235 400
EAN / GTIN 4018754222841
Manufacturer number 96500940

Description

Version:

Highly precise electronic torque / rotational angle wrench for screw tightening and checking of screw fastenings. Clear OLED display with colour screen and extremely simple menu navigation. Sturdy wrench with “Direct mode” for quick general-purpose use. Up to 200 screw tightening cases can be programmed, which can be incorporated in procedural plans. 4 measurement modes: torque and angle of rotation. Process reliability results achieved by torque with angular monitoring or rotational angle with torque monitoring. Can be programmed by a PC; password protection for security against tampering. Rotary angle measurement can be programmed easily, no reference arm required. Peak and Track function modes.
The wrench can be used in trigger mode. When the set torque or rotational angle is reached the wrench triggers with audible and tactile signals like a conventional mechanical torque wrench.
Units of measure: Nm, lbfft, lbfin.
  • Reversible ratchet
  • Easy input of pitch settings: For tools with a different pitch setting simply input the new pitch. No laborious calculations with formulae.
  • QuickRelease: Secure engagement and quick change of plug-in heads.
  • Data output: The USB interface allows the saved data to be read out and analysed via PC.
  • Easy to use: All functions can be selected using the arrow keys. Clear and simple menu navigation.
  • Warning signals: – Acoustic (buzzer) − Visual via 3 LEDs and a colour screen
  • 2-component handle: Resistant to oils, greases, fuels, and Skydrol.

MANOSKOP® 714 electromechanical rotation angle torque wrench combines the best of two worlds. Users benefit from a precise, electronic measurement, but can also feel and hear the well-known ″clicking″ of mechanical torque wrenches.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

With sturdy plastic case (size 400 in a sturdy sheet metal case) and 4 batteries (1.5 V micro / AAA / LR3), USB data cable, and SENSOMASTER 4 software for transmitting the measured data.

Note:

Suitable Bluetooth module available via eShop (No. 52110220).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart