• The item cannot be ordered due to missing prices.

Electronic torque wrench / rotational angle wrench without plug-in head 200 N·m

Article no.: 655235 200

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±2
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head
  • Interface: USB interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 200 Nm
    Direction of tightening For right- and left-hand tightening
    Torque measuring accuracy ±2 %
    Measuring accuracy rotational angle ±1 %
    Exchangeable tool Plug-in head
    Interface USB interface
    Test certificate Manufacturer’s test certificate
    Series MANOSKOP® 714
    Overall length L 547 mm
    Torque range 20 Nm - 200 Nm
    Torque range 15 lbfft - 150 lbfft
    Torque range 180 lbfin - 1,800 lbfin
    Resolution 0.1 Nm
    Weight 1,360 g
    Adjusted reference dimension on the torque wrench [l2] 25 mm
    Socket for plug-in head 14×18 mm
    Display digital
    Release signalling optisk; akustisk; haptisk
    Trigger principle mechanical short-travel release
    Power supply Battery-powered
    Number of batteries contained 4
    Article no of the battery / rechargeable battery fitted 081557 LR3
    Connection format for plug-in heads (rectangular socket)
    Measurement technology electronic
    Data can be recorded yes
    Setting the trigger value digital, adjustable
    Feedback visning; udløsning
    Reversible reading Nm; lbfin; lbfft
    Measurement process Torque; Rotation angle
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 516 mm
    Lever length including factory calibration reference dimension [l3] 541 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 655235 200
    EAN / GTIN 4018754222834
    Manufacturer number 96500920

    Description

    Version:

    Highly precise electronic torque / rotational angle wrench for screw tightening and checking of screw fastenings. Clear OLED display with colour screen and extremely simple menu navigation. Sturdy wrench with “Direct mode” for quick general-purpose use. Up to 200 screw tightening cases can be programmed, which can be incorporated in procedural plans. 4 measurement modes: torque and angle of rotation. Process reliability results achieved by torque with angular monitoring or rotational angle with torque monitoring. Can be programmed by a PC; password protection for security against tampering. Rotary angle measurement can be programmed easily, no reference arm required. Peak and Track function modes.
    The wrench can be used in trigger mode. When the set torque or rotational angle is reached the wrench triggers with audible and tactile signals like a conventional mechanical torque wrench.
    Units of measure: Nm, lbfft, lbfin.
    • Reversible ratchet
    • Easy input of pitch settings: For tools with a different pitch setting simply input the new pitch. No laborious calculations with formulae.
    • QuickRelease: Secure engagement and quick change of plug-in heads.
    • Data output: The USB interface allows the saved data to be read out and analysed via PC.
    • Easy to use: All functions can be selected using the arrow keys. Clear and simple menu navigation.
    • Warning signals: – Acoustic (buzzer) − Visual via 3 LEDs and a colour screen
    • 2-component handle: Resistant to oils, greases, fuels, and Skydrol.

    MANOSKOP® 714 electromechanical rotation angle torque wrench combines the best of two worlds. Users benefit from a precise, electronic measurement, but can also feel and hear the well-known ″clicking″ of mechanical torque wrenches.

    Standard:

    Tested to DIN EN ISO 6789.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Supplied with:

    With sturdy plastic case (size 400 in a sturdy sheet metal case) and 4 batteries (1.5 V micro / AAA / LR3), USB data cable, and SENSOMASTER 4 software for transmitting the measured data.

    Note:

    Suitable Bluetooth module available via eShop (No. 52110220).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart