{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/2 in | |
Width b | 43 mm | |
Height h | 26 mm | |
Long-term rated loading | 300 Nm | |
Pitch S | 25 mm | |
No. of teeth | 60 | |
Plug-in shank | 14×18 mm | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratchet |
Article number | 657600 2-1/2 | |
EAN / GTIN | 4018754034536 | |
Manufacturer number | 58250020 |
This article |
Recommendations |
||
---|---|---|---|
Plug-in ratchet reversible, Type-Square drive: 2-1/2in |
|||
Square drive | 1/2 in | 1/2 in | 1/2 in |
Width b | 43 mm | 39 mm | 43 mm |
Long-term rated loading | 300 Nm | 340 Nm | 340 Nm |
Height h | 26 mm | 20.5 mm | 29 mm |
Pitch S | 25 mm | 34 mm | 25 mm |
Exchangeable tool | Plug-in head | Plug-in head | Plug-in head |
Type of product | Ratchet | Ratchet | Ratchet |