{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Square drive | 1 in | |
⌀ drive output end | 63 mm | |
Length | 70 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653000 41 | |
EAN / GTIN | 4045197215949 | |
Manufacturer number | 653000 41 |
This article |
Recommendations |
|
---|---|---|
IMPACT hexagon socket, 1 inch 41 mm |
||
⌀ drive output end | 63 | 63 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1 | 1 |
suitable for machine use | yes | yes |
Length | 70 | 100 |
Width across flats | 41 | 41 |
Type of product | Socket insert | Socket insert |