• The item cannot be ordered due to missing prices.

Locking pin for sockets, 3/4 inch

Article no.: 652900

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    4 mm
    Length 35 mm
    Type of product Securing pin

    Identification numbers & Classifications

    Article number 652900
    EAN / GTIN 4045197236814
    Manufacturer number A61

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Suitable for:

    Sockets 17 − 36 mm, extensions, universal joint and converter.

    Suitable for:

    Sockets (width across flats): 17 − 36 mm
    and No. 652400 – 2650

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart