{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Square drive | 1 in | |
⌀ drive output end | 54 mm | |
Length | 62 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653000 32 | |
EAN / GTIN | 4045197215918 | |
Manufacturer number | 653000 32 |
This article |
Recommendations |
|
---|---|---|
IMPACT hexagon socket, 1 inch 32 mm |
||
⌀ drive output end | 54 | 54 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1 | 1 |
suitable for machine use | yes | yes |
Length | 62 | 100 |
Width across flats | 32 | 32 |
Type of product | Socket insert | Socket insert |