{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 1/2 in | |
⌀ drive end | 24 mm | |
Length | 58 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643220 8 | |
EAN / GTIN | 4045197165268 | |
Manufacturer number | 643220 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1/2 inch 8 mm |
||
⌀ drive end | 24 | |
Drive profile | Hexagon screwdriver | Hexagon socket |
Square drive | 1/2 | 1/2 |
Length | 58 | 116.5 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Hexagon | 8 | 8 |
Type of product | Socket insert | Socket insert |