• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/2 inch, Hexagon: 14mm

Article no.: 643220 14

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 14 mm
Square drive 1/2 in
⌀ drive end 24 mm
Length 60 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643220 14
EAN / GTIN 4045197165299
Manufacturer number 643220 14

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon bit sockets also available in imperial sizes (GARANT: No. 643232; HOLEX: No. 643222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 1/2 inch, Hexagon: 14mm

Hexagon bit socket, 1/2 inch, Hexagon: 14mm

⌀ drive end 24 mm 25 mm
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 in 1/2 in
Length 60 mm 61 mm
Type of product Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart