• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/2 inch, Hexagon: 17mm

Article no.: 643220 17

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 17 mm
Square drive 1/2 in
⌀ drive end 27 mm
Length 60 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643220 17
EAN / GTIN 4045197165305
Manufacturer number 643220 17

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon bit sockets also available in imperial sizes (GARANT: No. 643232; HOLEX: No. 643222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 1/2 inch, Hexagon: 17mm

Hexagon bit socket, 1/2 inch, Hexagon: 17mm

⌀ drive end 27 mm 28 mm
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 in 1/2 in
Length 60 mm 61 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart