{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M10 | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 140 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 642900 M10 | |
EAN / GTIN | 4018754007226 | |
Manufacturer number | 03261410 |
This article |
Recommendations |
||
---|---|---|---|
Bit socket, trisquare, long, 1/2 inch, for screws: M10 |
|||
⌀ drive end | 22.7 mm | 22 mm | 22 mm |
Drive profile | Tri-square screwdriver | Tri-square screwdriver | Tri-square screwdriver |
Square drive | 1/2 in | 1/2 in | 1/2 in |
Length | 140 mm | 55 mm | 140 mm |
Type of product | Socket insert | Socket insert | Socket insert |