{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M | |
Square drive | 1/2 in | |
⌀ drive end | 22 mm | |
Length | 55 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 642813 M10 | |
EAN / GTIN | 4062406235512 | |
Manufacturer number | 642813 M10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket, trisquare, short, 1/2 inch M10 |
on request
In stock
360 pieces in stock
10,29 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22 mm | 22 mm |
Drive profile | Tri-square screwdriver | viaczubý skrutkovač |
Square drive | 1/2 in | 1/2 palec |
for screws | M | |
Length | 55 mm | 140 mm |
Povrch | chrómovaná | |
Type of product | Socket insert | Vložka nástrčného kľúča |