{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M6 | |
Square drive | 1/2 in | |
⌀ drive end | 22 mm | |
Length | 55 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 642813 M6 | |
EAN / GTIN | 4062406235499 | |
Manufacturer number | 642813 M6 |