{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M8 | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 140 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 642900 M8 | |
EAN / GTIN | 4018754007219 | |
Manufacturer number | 03261408 |
This article |
Recommendations |
||
---|---|---|---|
Bit socket, trisquare, long, 1/2 inch M8 |
|||
⌀ drive end | 22.7 | 22 | 22 |
Drive profile | Tri-square screwdriver | Tri-square screwdriver | Tri-square screwdriver |
Square drive | 1/2 | 1/2 | 1/2 |
for screws | M8 | M8 | |
Length | 140 | 55 | 140 |
Material | Chromium vanadium steel | ||
Type of product | Socket insert | Socket insert | Socket insert |