{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 1/2 in | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
suitable for inches (American sizes) | 5/16 in | |
⌀ drive output end | 12.5 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642325 8 | |
EAN / GTIN | 4045197497642 | |
Manufacturer number | 642325 8 |
This article |
Recommendations |
||
---|---|---|---|
Surface Drive hexagon socket, 1/2 inch, Width across flats: 8mm |
|||
⌀ drive output end | 12.5 mm | 12.5 mm | 12.5 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Length | 38 mm | 38 mm | 38 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated | chrome-plated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |