{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Square drive | 1/2 in | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
suitable for inches (American sizes) | 1,1/4 in | |
⌀ drive output end | 42 mm | |
Length | 44 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642325 32 | |
EAN / GTIN | 4045197497987 | |
Manufacturer number | 642325 32 |