• The item cannot be ordered due to missing prices.

Surface Drive hexagon socket, 1/2 inch 14 mm

Article no.: 642325 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Hexagon socket profile: Surfacedrive
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 14 mm
Square drive 1/2 in
Hexagon socket profile Surfacedrive
Standard DIN 3124
suitable for inches (American sizes) 17/32 in
⌀ drive output end 20.4 mm
Length 38 mm
Drive profile Hexagon socket Surfacedrive
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642325 14
EAN / GTIN 4045197497765
Manufacturer number 642325 14

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
The Surface Drive socket opening allows a tight fit and higher effectiveness. The pressure works directly on the faces of the nuts and bolts; weaker corners are protected. Intermediate sizes e.g. in inches (A/F, BSF, BSW) and rounded heads can be tightened or loosened using the Surface Drive.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart