{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX9 | |
Square drive | 3/8 in | |
Profile size A | 2.5 mm | |
⌀ drive end | 17.8 mm | |
Length | 49 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 637560 TX9 | |
EAN / GTIN | 4018754002801 | |
Manufacturer number | 02100009 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |