• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 3/8 inch short TX10

Article no.: 637560 TX10

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX10
    Square drive 3/8 in
    Profile size A 2.7 mm
    ⌀ drive end 17.8 mm
    Length 49 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637560 TX10
    EAN / GTIN 4018754002818
    Manufacturer number 02100010

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.
    Bit made from high-alloy special steel, bright finished.

    Standard:

    DIN 7422

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart