• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch, Width across flats: 9mm

Article no.: 637220 9

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 9 mm
Square drive 3/8 in
Standard DIN 3124
⌀ drive output end 13.4 mm
Length 25 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 637220 9
EAN / GTIN 4045197163158
Manufacturer number 637220 9

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hex sockets also available in imperial sizes (GARANT: No. 637232; HOLEX: No. 637222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch, Width across flats: 9mm

Hexagon socket, 3/8 inch, Width across flats: 9mm

Drive profile Hexagon socket Hexagon socket
Length 25 mm 25 mm
Standard DIN 3124 DIN 3124
Surface chrome-plated chrome-plated
Width across flats 9 mm 9 mm
Material Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart