{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 11.8 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 637220 8 | |
EAN / GTIN | 4045197163141 | |
Manufacturer number | 637220 8 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 3/8 inch, Width across flats: 8mm |
|||
⌀ drive output end | 11.8 mm | 11.8 mm | 17 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in |
Length | 25 mm | 25 mm | 45 mm |
Standard | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 8 mm | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert | Socket insert |