• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch 18 mm

Article no.: 637220 18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 18 mm
Square drive 3/8 in
Standard DIN 3124
⌀ drive output end 24.5 mm
Length 27 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 637220 18
EAN / GTIN 4045197163240
Manufacturer number 637220 18

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon sockets including are available also in imperial sizes from our eShop (GARANT: No. 637232; HOLEX: No. 637222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch  18 mm

Hexagon socket, 3/8 inch 18 mm

⌀ drive output end 24.5 24.5 30
Square drive 3/8 3/8 3/8
Length 27 27 45
Standard DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Surface chrome-plated chrome-plated plastic insulated
Width across flats 18 18 18
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart