• The item cannot be ordered due to missing prices.

Bit socket for Torx®, 1/4 inch long TX25

Article no.: 631769 TX25

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX25
Square drive 1/4 in
Profile size A 4.4 mm
⌀ drive end 12.5 mm
Length 100 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface matt chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631769 TX25
EAN / GTIN 4062406265304
Manufacturer number 631769 TX25

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket for Torx®, 1/4 inch long TX25

Bit socket for Torx®, 1/4 inch long TX25

⌀ drive end 12.5 12 12
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/4 1/4 1/4
Length 100 25 100
Material Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Torx® profile TX25 TX25 TX25
Profile size A 4.4 4.4 4.4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart