{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Square drive | 1/4 in | |
Profile size A | 4.4 mm | |
⌀ drive end | 12 mm | |
Length | 100 mm | |
Drive profile | Screwdriver for TORX® screws | |
Version | long | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631773 TX25 | |
EAN / GTIN | 4062406235208 | |
Manufacturer number | 631773 TX25 |
This article |
Recommendations |
|
---|---|---|
Bit socket for Torx®, 1/4 inch long, Torx® profile: TX25 |
||
⌀ drive end | 12 mm | 12.5 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 in | 1/4 in |
Length | 100 mm | 100 mm |
Torx® profile | TX25 | TX25 |
Profile size A | 4.4 mm | 4.4 mm |
Type of product | Socket insert | Socket insert |