{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX20 | |
Square drive | 1/4 in | |
Profile size A | 3.8 mm | |
⌀ drive end | 12.5 mm | |
Length | 100 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Type of product | Socket insert |
Article number | 631769 TX20 | |
EAN / GTIN | 4062406265298 | |
Manufacturer number | 631769 TX20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket for Torx®, 1/4 inch long TX20 |
|||
⌀ drive end | 12.5 | 12 | 12 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 100 | 100 | 25 |
Material | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Torx® profile | TX20 | TX20 | TX20 |
Type of product | Socket insert | Socket insert | Socket insert |