{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 1/4 in | |
⌀ drive end | 11.6 mm | |
Length | 28 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631710 8 | |
EAN / GTIN | 4018754000661 | |
Manufacturer number | 01120008 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon bit socket, 1/4 inch short 8 mm |
|||
⌀ drive end | 11.6 | 13 | 12.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 28 | 36 | 36 |
Hexagon | 8 | 8 | 8 |
Type of product | Socket insert | Socket insert | Socket insert |