{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/4 in | |
⌀ drive end | 11.6 mm | |
Length | 28 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631710 6 | |
EAN / GTIN | 4018754000654 | |
Manufacturer number | 01120006 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |