• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/4 inch short, Hexagon: 4mm

Article no.: 631710 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
Square drive 1/4 in
⌀ drive end 11.6 mm
Length 28 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 631710 4
EAN / GTIN 4018754000630
Manufacturer number 01120004

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart