{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 4 | |
Square drive | 1/4 in | |
for screw ⌀ | 7.3 mm - 12.7 mm | |
⌀ drive end | 12 mm | |
Length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631623 4 | |
EAN / GTIN | 4062406235062 | |
Manufacturer number | 631623 4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket for Phillips, 1/4 inch 4 |
|||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Pozidriv screwdriver |
Square drive | 1/4 | 1/4 | 1/4 |
Cross-head size | 4 | 4 | 4 |
Length | 25 | 36 | 25 |
Surface | chrome-plated | satin chrome-plated | chrome-plated |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |