{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 4 | |
Square drive | 1/4 in | |
for screw ⌀ | 7.3 mm - 12.7 mm | |
⌀ drive end | 12 mm | |
Length | 25 mm | |
Drive profile | Pozidriv screwdriver | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631633 4 | |
EAN / GTIN | 4062406235109 | |
Manufacturer number | 631633 4 |