{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
Square drive | 1/4 in | |
for screw ⌀ | 2.1 mm - 3 mm | |
⌀ drive end | 12 mm | |
Length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631623 1 | |
EAN / GTIN | 4062406235031 | |
Manufacturer number | 631623 1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket for Phillips, 1/4 inch 1 |
|||
⌀ drive end | 12 | 12.5 | 12 |
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Pozidriv screwdriver |
Square drive | 1/4 | 1/4 | 1/4 |
for screw ⌀ | 2.1 ;3 | 2.1 ;3 | 2.1 ;3 |
Cross-head size | 1 | 1 | 1 |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |