{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
Square drive | 1/4 in | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
suitable for inches (American sizes) | 7/32 in; 15/64 in | |
⌀ drive output end | 9.3 mm | |
Length | 24.8 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631225 6 | |
EAN / GTIN | 4045197497017 | |
Manufacturer number | 631225 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 1/4 inch Surface Drive 6 mm |
||||
⌀ drive output end | 9.3 | 9.2 | 9.3 | 9.3 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 24.8 | 25 | 50 | 25 |
Width across flats | 6 | 6 | 6 | 6 |
Material | Chrome vanadium steel | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |