{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
Square drive | 1/4 in | |
Standard | DIN 3124 | |
⌀ drive output end | 9.3 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631415 6 | |
EAN / GTIN | 4045197492975 | |
Manufacturer number | 631415 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() 6-kant dop, 1/4 inch lang 6 mm
8.55 €
€ 6,68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,810 pieces in stock
2,36 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,934 pieces in stock
45,85 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ utgångssidan | 9.3 | 9,2 | 9,3 |
Drivprofil | Hexagon socket | 6-kant-hylsnycklar | 6-kant-hylsnycklar |
fyrkantsfäste | 1/4 | 1/4 | 1/4 |
Längd | 50 | 25 | 25 |
Yta | chrome-plated | förkromad | förkromad |
nyckelvidd | 6 | 6 | 6 |
Produktslag | Socket insert | Hylsnyckelinsats | Hylsnyckelinsats |