• The item cannot be ordered due to missing prices.

Hexagon socket, 1/4 inch deep, Width across flats: 9mm

Article no.: 631415 9

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 9 mm
Square drive 1/4 in
Standard DIN 3124
⌀ drive output end 13.4 mm
Length 50 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 631415 9
EAN / GTIN 4045197493309
Manufacturer number 631415 9

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

HOLEX hex sockets, long also available in imperial sizes (No. 631417).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/4 inch deep, Width across flats: 9mm

Hexagon socket, 1/4 inch deep, Width across flats: 9mm

⌀ drive output end 13.4 mm 13.2 mm 13.4 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 1/4 in 1/4 in 1/4 in
Length 50 mm 25 mm 25 mm
Width across flats 9 mm 9 mm 9 mm
Material Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart