• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 13 pieces SD

Article no.: 630062 SD

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/4 in
    Width across flats range, hexagon sockets 4-13 mm
    Hexagon socket profile Surfacedrive
    Square with Wobble-Fix with angle of inclination
    Material Chrome vanadium steel
    Packaging ABS plastic box
    Length 257 mm
    Width 147 mm
    Height 45 mm
    Drive profile Hexagon socket
    Surface chrome-plated
    Degree of fill of a drawer in units 5×10
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630062 SD
    EAN / GTIN 4062406060237
    Manufacturer number 630062 SD

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
    All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

    Application:

    For external hexagon screws / nuts with thread M2 − M8.

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    Sockets single hexagon: 9 pcs. No. 631225
    size 4; 5; 5.5; 6; 7; 8; 10; 11; 13
    Extensions “Wobble-Fix”: 2 pcs. size 50, 150 mm
    Universal joint: 1 pc. No. 633529 size 1/4
    Ratchet: 1 pc. No. 632025 size 1/4
    Storage in: ABS plastic box

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Socket set 1/4 inch square drive 13 pieces SD

    Socket set 1/4 inch square drive 13 pieces SD

    Drive profile Hexagon socket Hexagon socket Surfacedrive ;Screwdriver for Phillips ;Pozidriv screwdriver ;Pozidriv screwdriver ;Screwdriver for TORX® screws
    Square drive 1/4 1/4
    Number of pieces 41
    Width 147 147
    Height 45 45
    Length 257 257
    Type of product Socket spanner Socket spanner

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart