• The item cannot be ordered due to missing prices.

Set of bit sockets for Torx®, 1/4 inch square drive 9 pieces 1/4

Article no.: 630883 1/4

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 9
    Square drive 1/4 in
    Drive profile Screwdriver for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 630883 1/4
    EAN / GTIN 4018754335923
    Manufacturer number 96017709

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Application:

    For internal Torx® screws with thread M2.5 – M8.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Bits for Torx®: 9 pcs. No. 631801 size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart