• The item cannot be ordered due to missing prices.

Bit socket for Torx® , 1/4 inch short, Torx® profile: TX27

Article no.: 631801 TX27

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX27
Square drive 1/4 in
Profile size A 5 mm
⌀ drive end 11.6 mm
Length 28 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 631801 TX27
EAN / GTIN 4018754001187
Manufacturer number 01350027

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Material:

Chrome alloy steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart