{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX15 | |
Square drive | 1/4 in | |
Profile size A | 3.3 mm | |
⌀ drive end | 11.6 mm | |
Length | 28 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631801 TX15 | |
EAN / GTIN | 4018754001156 | |
Manufacturer number | 01350015 |
This article |
Recommendations |
||
---|---|---|---|
Bit socket for Torx® , 1/4 inch short, Torx® profile: TX15 |
|||
⌀ drive end | 11.6 mm | 12.5 mm | 12 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Length | 28 mm | 36 mm | 25 mm |
Torx® profile | TX15 | TX15 | TX15 |
Profile size A | 3.3 mm | 3.3 mm | 3.3 mm |
Type of product | Socket insert | Socket insert | Socket insert |