• The item cannot be ordered due to missing prices.

Socket set 73

Article no.: 630002 73
  • Square drive: 3/8
  • Width across flats range, hexagon sockets: 6-24
  • Width across flats range, hexagon wrenches: 3-6

Product details

Technical Data

Number of pieces 73
Square drive 3/8 in
Width across flats range, hexagon sockets 6-24 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging Plastic case
Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630002 73
EAN / GTIN 4045197579119
Manufacturer number 630002 73

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

73 pieces − 3/8 inch: 18 sockets 3/8 inch, hexagon 6 - 24 mm
9 deep sockets 3/8 inch, hexagon 8 - 24 mm
2 spark plug sockets 3/8 inch 16 and 21 mm
3 sockets with magnets 6; 8; 10 mm
(with hexagon shank E 6.3)
1 converter E 6.3 hexagon to 1/4 inch square
1 converter E 6.3 hexagon to 3/8 inch square
4 bits for hexagon sockets 3 - 6 mm
3 bits for slot-head 4; 5.5; 7 mm
2 bits for Phillips PH1; PH2
2 bits for Pozidriv PZ1; PZ2
7 bits for Torx® TX8; TX10; TX15; TX20; TX25; TX30; TX40
1 ratchet with ejector 3/8 inch
1 T-handle 3/8 inch
1 universal joint 3/8 inch
2 extensions 3/8 inch 75 and 225 mm
1 extension 3/8 inch 50 mm WobbleFix
1 adapter 3/8 - 1/4 inch
1 adapter 3/8 - 1/2 inch
13 combination spanners 6 - 19 mm
Presented in: Plastic case (380×285×85 mm)

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Number of pieces Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart