• The item cannot be ordered due to missing prices.

Socket set 154

Article no.: 630002 154

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4; 1/2
  • Width across flats range, hexagon sockets: 4-32

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 154
Square drive 1/4 in; 1/2 in
Width across flats range, hexagon sockets 4-32 mm
Packaging Plastic case
Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole; TriWing screwdriver
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630002 154
EAN / GTIN 4045197516787
Manufacturer number 630002 154

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

154 pieces − 1/4; 1/2 inch: 32 sockets 1/4, 1/2 inch, hexagon 4 − 32 mm
20 deep sockets 1/4, 1/2 inch, hexagon 4 − 24 mm
6 sockets with magnet 5.5 − 13 mm
(with hexagon shank E 6.3.)
1 converter E 6.3 hexagon to 1/4 inch square
1 converter E 6.3 hexagon to 1/2 inch square
50-piece 1/4 inch bits set in plastic case
2 ratchets with ejector 1/4 inch and 1/2 inch
1 spinner handle, 1/4 inch
1 T-handle, 1/4 inch
2 universal joints 1/4, 1/2 inch
4 extensions 1/4, 1/2 inch 50, 100, 125, 250 mm
1 sliding head for 1/2 inch extension
9 hexagon L-wrenches with ball point 1.5 − 10 mm
14 combination spanners 8 − 24 mm
5 double-ratchet ring spanners 10 − 19 mm
1 bit adapter for C 6.3 bits / drive 10 mm hexagon
1 adapter 10 mm hexagon to 1/4 inch square with ejector
1 adapter 19 mm hexagon to 1/2 inch square with adapter
1 adjustable spanner 200 mm
1× telescopic magnetic retriever 135 − 635 mm
Presented in: Plastic case (550×420×105 mm)

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart