• The item cannot be ordered due to missing prices.

Socket set, Number of pieces: 82

Article no.: 630002 82

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4; 1/2
  • Width across flats range, hexagon sockets: 4-32
  • Width across flats range, hexagon wrenches: 3-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 82
Square drive 1/4 in; 1/2 in
Width across flats range, hexagon sockets 4-32 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging Plastic case
Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630002 82
EAN / GTIN 4045197185303
Manufacturer number 630002 82

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

82 pieces − 1/4; 1/2 inch: 25 sockets 1/4, 1/2 inch, hexagon 4 − 32 mm
1 converter 1/4 inch hexagon to 1/4 inch square
2 spark plug sockets 1/2 inch 16 and 21 mm
1 bit adapter 1/2 inch for 5/16 inch bits
4 bits for Torx® TX40; TX45; TX50; TX55
4 bits for hexagon sockets 8 mm; 10 mm; 12 mm; 14 mm
3 bits for slot-head 8 mm; 10 mm; 12 mm
2 bits for Phillips PH3; PH4
2 bits for Pozidriv PZ3; PZ4
2 ratchets with ejectors 1/4 inch and 1/2 inch
1 spinner handle 1/4 inch
1 T-handle 1/4 inch
2 universal joints 1/4, 1/2 inch
4 extensions 1/4, 1/2 inch 50; 100; 125; 250 mm
1 flexible extension 1/4 inch 150 mm
1 sliding head 1/2 inch
4 screwdriver bits 1/4 inch for hexagon sockets 3 − 6 mm
6 screwdriver bits 1/4 inch for Torx® TX8; TX10; TX15; TX20; TX25; TX30
3 screwdriver bits 1/4 inch for slot-head 4; 5.5; 7 mm
2 screwdriver bits 1/4 inch for Phillips PH1; PH2
2 screwdriver bits 1/4 inch for Pozidriv PZ1; PZ2
9 combination spanners 8 − 22 mm
Presented in: Plastic case (380×285×85 mm)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart