{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1810A | |
Manufacturer's designation | DIN 1810B | |
for external nut ⌀ | 25 mm - 28 mm | |
overall length | 136 mm | |
Pin ⌀ | 3 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628500 25/28 | |
EAN / GTIN | 4020772054908 | |
Manufacturer number | 54908 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |