• The item cannot be ordered due to missing prices.

C-hook (pin) spanner with pin, for external nut ⌀: 52/55mm

Article no.: 628500 52/55

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1810A
Manufacturer's designation DIN 1810B
for external nut ⌀ 52 mm - 55 mm
overall length 206 mm
Pin ⌀ 5 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628500 52/55
EAN / GTIN 4020772054953
Manufacturer number 54957

Description

Version:

Special steel, drive head ground, hardened and burnished.
Hook spanner with round pin to DIN 1810 B.

Application:

For DIN 1816 capstan nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart