{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1810A | |
Manufacturer's designation | DIN 1810B | |
for external nut ⌀ | 80 mm - 90 mm | |
overall length | 280 mm | |
Pin ⌀ | 6 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628500 80/90 | |
EAN / GTIN | 4020772054984 | |
Manufacturer number | 54981 |