{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 5 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 5 | |
EAN / GTIN | 4013288003799 | |
Manufacturer number | 05022815001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon ball point screwdriver, with Kraftform handle 5 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 205 | 182 | 152 |
Manufacturer's designation | 352 | ||
Cap rotatable | no | ||
Blade length | 100 | 75 | 45 |
Hexagon | 5 | 5 | 5 |
Type of product | Screwdriver | Screwdriver | Screwdriver |