{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 4 mm | |
Blade length | 100 mm | |
overall length | 198 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 4 | |
EAN / GTIN | 4013288003782 | |
Manufacturer number | 05022810001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon ball point screwdriver, with Kraftform handle 4 mm |
|||
angled blade | yes | ||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 198 | 182 | 127 |
Manufacturer's designation | 352 | ||
Blade length | 100 | 75 | 40 |
Hexagon | 4 | 4 | 4 |
Type of product | Screwdriver | Screwdriver | Screwdriver |