{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 3 mm | |
Blade length | 100 mm | |
overall length | 181 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 3 | |
EAN / GTIN | 4013288148643 | |
Manufacturer number | 05022805001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon ball point screwdriver, with Kraftform handle 3 mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 181 mm | 185 mm |
Manufacturer's designation | 352 | |
Blade length | 100 mm | 100 mm |
Hexagon | 3 mm | 3 mm |
Type of product | Screwdriver | Screwdriver |