• The item cannot be ordered due to missing prices.

Hexagon key L-wrench 90°– 100°, long, with ball point and short arm chrome-plated, Hexagon: 4mm

Article no.: 627381 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
Material PB Swiss Tools special alloy.
Stock length 154×13 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Ball point on the long arm yes
100-degree angle yes
short arm yes
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627381 4
EAN / GTIN 7610733282906
Manufacturer number PB 2222.L 4

Description

Version:

Extra-short arm with flexible angle (90°– 100°), ball point can be inclined at an angle up to 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

Advantage:

Flexible angle at the short arm (90°– 100°).
90° for insertion: Even places that are very difficult to access can easily be reached.
100°for working: The free space for the hand ensures pleasant and safe working.

Material:

Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart