{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 92×7 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627381 2 | |
EAN / GTIN | 7610733283736 | |
Manufacturer number | 2222.L 2 |