• The item cannot be ordered due to missing prices.

Hexagon key L-wrench 90°– 100°, long, with ball point and short arm chrome-plated 10 mm

Article no.: 627381 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 10 mm
    Material PB Swiss Tools special alloy.
    Stock length 230×28 mm
    Drive profile Hexagon screwdriver
    Surface chrome-plated
    Ball point on the long arm yes
    100-degree angle yes
    short arm yes
    Long version yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627381 10
    EAN / GTIN 7610733282944
    Manufacturer number PB 2222.L 10

    Description

    Version:

    Extra-short arm with flexible angle (90°– 100°), ball point can be inclined at an angle up to 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

    Advantage:

    Flexible angle at the short arm (90°– 100°).
    90° for insertion: Even places that are very difficult to access can easily be reached.
    100°for working: The free space for the hand ensures pleasant and safe working.

    Material:

    Surface nickel-plated and chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart