{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Safety L-wrench | |
Hexagon | 2.5 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 115×21 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Type of shank | round, knurled | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627190 2,5 | |
EAN / GTIN | 7610733265312 | |
Manufacturer number | 3212.L 2,5 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench, long with knurling 2,5 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Hexagon | 2.5 | 2.5 |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel |
Stock length | 115×21 | 112×18 |
Type of product | Screwdriver | Screwdriver |